Indexable Cutting Head Unit, SH24 DTFNR3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-250

  • Zoro # G9237627


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 DTFNR3
For Use With
TNMG 332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-250
Zoro #
G9237627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1875"
Insert Size
332
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 DTFNR3
For Use With
TNMG 332
ANSI Number
SH24 DTFNR3
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Cutting Edge Type
0 Degrees
Lead Angle
0 Degrees
Min. Bore
1.968"
Mounting Style
Pullback Clamp
Style
Chatter-Free
Rake
Negative
Type
Turning
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Insert Style
TNMG
Compatible Hardware
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Coolant Fed
Coolant Through
Insert Holding Type
Pullback Clamp
Side Cutting Edge Angle
0 Degrees
Hardware Required
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Center to Cutting Tip
1-1/16 in
Insert Inscribed Circle
3/8 in
Toolholder Style
DTFN

Description

Indexable Cutting Head Unit, DTFN, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.