Indexable Cutting Head Unit, SH24 SCLCL4, 1.4960 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-263

  • Zoro # G9237654


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 SCLCL4
ANSI Number
SH24 SCLCL4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-263
Zoro #
G9237654
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
40.00mm
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 SCLCL4
ANSI Number
SH24 SCLCL4
Left/Right Hand
Left Hand
Style
Chatter-Free
Cutting Edge Type
-5 Degrees
For Use With
CCMT 432
Inscribed Circle
1/2"
Lead Angle
-5 Degrees
Type
Turning
Mounting Style
Screw Lock
Min. Bore
1.968"
Rake
Positive
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Toolholder Style
SCLC
Center to Cutting Tip
1-1/16 in
Cutting Application
Boring
Hardware Required
Insert Screw MTS-4, Key T-20
Insert Style
CCMT
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
Insert Screw MTS-4, Key T-20
Insert Holding Type
Screw On

Description

Indexable Cutting Head Unit, SCLC, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.