Indexable Cutting Head Unit, SH24 SDNCR3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-266

  • Zoro # G9237681


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDNCR3
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-266
Zoro #
G9237681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.575"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDNCR3
Style
Chatter-Free
Min. Bore
1.968"
Cutting Edge Type
27.5 Degrees
Mounting Style
Screw Lock
ANSI Number
SH24 SDNCR3
Inscribed Circle
3/8"
Lead Angle
27.5 Degrees
For Use With
DCMT 32.52
Rake
Positive
Type
Turning
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Style
DCMT
Center to Cutting Tip
1-1/16 in
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Cutting Application
Boring
Toolholder Style
SDNC
Hardware Required
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
27.5 Degrees
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees

Description

Indexable Cutting Head Unit, SDNC, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.