Indexable Cutting Head Unit, SH24 SDUCL3, 1.4960 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-267

  • Zoro # G9237697


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Inscribed Circle
3/8"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-267
Zoro #
G9237697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDUCL3
Inscribed Circle
3/8"
Rake
Positive
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Min. Bore
1.968"
For Use With
DCMT 32.52
Lead Angle
-3 Degrees
Style
Chatter-Free
Type
Turning
Cutting Edge Type
-3 Degrees
ANSI Number
SH24 SDUCL3
Cutting Direction
Left Hand
Toolholder Style
SDUC
Hardware Required
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
Insert Screw MTS-35, Key T-15
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1-1/16 in
Insert Style
DCMT
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.