Indexable Cutting Head Unit, SH24 SDUCR3, 1.4960 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-268

  • Zoro # G9237706


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Number
SH24 SDUCR3
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-268
Zoro #
G9237706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Insert Thickness
0.1562"
Bar Dia.
1.575"
Insert Size
32.52
Connection Size
40.00mm
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDUCR3
ANSI Number
SH24 SDUCR3
Rake
Positive
Min. Bore
1.968"
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
For Use With
DCMT 32.52
Type
Turning
Inscribed Circle
3/8"
Style
Chatter-Free
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Center to Cutting Tip
1-1/16 in
Insert Style
DCMT
Number of Coolant Holes
1
Hardware Required
Insert Screw MTS-35, Key T-15
Toolholder Style
SDUC
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, SDUC, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.