Indexable Cutting Head Unit, SH24 SDXCL3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-269

  • Zoro # G9237715


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDXCL3
Bar Dia.
1.575"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-269
Zoro #
G9237715
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.575"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDXCL3
Min. Bore
1.968"
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
Cutting Edge Type
5 Degrees
Rake
Positive
Mounting Style
Screw Lock
For Use With
DCMT 32.52
ANSI Number
SH24 SDXCL3
Type
Turning
Style
Chatter-Free
Lead Angle
5 Degrees
Cutting Direction
Left Hand
Hardware Required
Insert Screw MTS-35, Key T-15
Center to Cutting Tip
1-1/16 in
Number of Coolant Holes
1
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Clearance Angle
7 Degrees
Toolholder Style
SDXC
Side Cutting Edge Angle
5 Degrees
Insert Style
DCMT

Description

Indexable Cutting Head Unit, SDXC, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.