Indexable Cutting Head Unit, SH24 SDXCR3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-270

  • Zoro # G9237724


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDXCR3
ANSI Number
SH24 SDXCR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-270
Zoro #
G9237724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.575"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDXCR3
ANSI Number
SH24 SDXCR3
Min. Bore
1.968"
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Style
Chatter-Free
For Use With
DCMT 32.52
Rake
Positive
Lead Angle
5 Degrees
Cutting Edge Type
5 Degrees
Type
Turning
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Compatible Hardware
Insert Screw MTS-35, Key T-15
Toolholder Style
SDXC
Side Cutting Edge Angle
5 Degrees
Number of Coolant Holes
1
Center to Cutting Tip
1-1/16 in
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Style
DCMT

Description

Indexable Cutting Head Unit, SDXC, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.