Indexable Cutting Head Unit, SH24 STFCL3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-271

  • Zoro # G9237733


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 STFCL3
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-271
Zoro #
G9237733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
40.00mm
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 STFCL3
Mounting Style
Screw Lock
Style
Chatter-Free
ANSI Number
SH24 STFCL3
Type
Turning
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
Lead Angle
0 Degrees
For Use With
TCMT 32.52
Rake
Positive
Cutting Edge Type
0 Degrees
Min. Bore
1.968"
Cutting Direction
Left Hand
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
7 Degrees
Compatible Hardware
Insert Screw MTS-35, Key T-15
Hardware Required
Insert Screw MTS-35, Key T-15
Toolholder Style
STFC
Insert Inscribed Circle
3/8 in
Insert Style
TCMT
Cutting Application
Boring
Center to Cutting Tip
1-1/16 in
Insert Holding Type
Screw On
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, STFC, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.