Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, SH24 STFCR3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-272

  • Zoro # G9237742


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 STFCR3
Cutting Edge Type
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-272
Zoro #
G9237742
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
40.00mm
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 STFCR3
Cutting Edge Type
0 Degrees
Mounting Style
Screw Lock
ANSI Number
SH24 STFCR3
Min. Bore
1.968"
Style
Chatter-Free
Inscribed Circle
3/8"
For Use With
TCMT 32.52
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
Type
Turning
Rake
Positive
Cutting Direction
Right Hand
Insert Style
TCMT
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
1-1/16 in
Side Cutting Edge Angle
0 Degrees
Cutting Application
Boring
Number of Coolant Holes
1
Toolholder Style
STFC
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15
Hardware Required
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, STFC, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.