Indexable Cutting Head Unit, SH24 STUCL3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-273

  • Zoro # G9237751


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
Style
Chatter-Free
ANSI Number
SH24 STUCL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-273
Zoro #
G9237751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Insert Thickness
0.1562"
Bar Dia.
1.575"
Insert Size
32.52
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 STUCL3
Style
Chatter-Free
ANSI Number
SH24 STUCL3
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Type
Turning
Min. Bore
1.968"
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
For Use With
TCMT 32.52
Rake
Positive
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
1-1/16 in
Toolholder Style
STUC
Compatible Hardware
Insert Screw MTS-35, Key T-15
Cutting Application
Boring
Insert Style
TCMT
Side Cutting Edge Angle
-3 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Hardware Required
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, STUC, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.