Indexable Cutting Head Unit, SH24 STUCR3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-274

  • Zoro # G9237767


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
Min. Bore
1.968"
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-274
Zoro #
G9237767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Insert Thickness
0.1562"
Bar Dia.
1.575"
Insert Size
32.52
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH24 STUCR3
Min. Bore
1.968"
For Use With
TCMT 32.52
Rake
Positive
Type
Turning
Left/Right Hand
Right Hand
ANSI Number
SH24 STUCR3
Inscribed Circle
3/8"
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
Style
Chatter-Free
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in
Compatible Hardware
Insert Screw MTS-35, Key T-15
Number of Coolant Holes
1
Toolholder Style
STUC
Hardware Required
Insert Screw MTS-35, Key T-15
Coolant Fed
Coolant Through
Insert Style
TCMT
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Center to Cutting Tip
1-1/16 in

Description

Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.