This item is Discontinued.

Ultra-Dex Usa Indexable Drill, UCD-1500-2D-125-C UCD-1500-2D-125-C

Indexable Drill, UCD-1500-2D-125-C (Discontinued)

  • Mfr # UCD-1500-2D-125-C
  • Zoro # G9237837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCD-1500-2D-125-C
Zoro #
G9237837
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1.250 in
Overall Length
6.505 in
Flute Length
2.710 in
Shank Length
2.619 in
Diameter
1.500"
Drilling Depth
2.7100"
Insert Size
15

Details

Item
Indexable Drill
Shank Type
Straight
Cutting Direction
Right Hand
Ratio
2" x Dia.
Series
UD
For Use With
WCMX 32.52
Number of Inserts Required
3
Inscribed Circle
15
ANSI Number
UCD-1500-2D-125-C
ISO Number
06T308
Coolant Fed
Coolant Through
Insert Style
WCMX

Description

Indexable Drill, Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.