Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving and Parting Toolholder, E10S NEL2, 10 in L, Carbide, Top Notch Insert Shape

  • Mfr # 920-000-273

  • Zoro # G1962375


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Top Notch
ANSI Code
E10S NEL2
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-273
Zoro #
G1962375
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.625"
Shank Dia.
5/8 in
Min. Bore Dia.
1 in

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
Carbide
Insert Shape
Top Notch
ANSI Code
E10S NEL2
Lead Angle
-3 Degrees
Type
Turning
Left/Right Hand
Left Hand
Style
Coolant-Thru
ANSI Number
E10S NEL2
Min. Bore
1.000"
Cutting Edge Type
-3 Degrees
Mounting Style
Top Notch Clamp
For Use With
NG 2L
Inscribed Circle
1/4"
Rake
Neutral
Cutting Direction
Left Hand
Insert Style
NG 2R
Compatible Hardware
Clamp CM-74;Clamp Screw 6-32
Cutting Application
Grooving, Threading
Coolant Fed
Coolant Through
Center to Cutting Tip
1/2 in
Insert Holding Type
Clamp
Shank Shape
Round
Cutting Location
Internal

Description

Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 10 in, E10S NEL2, 1/2 in, Clamp CM-74;Clamp Screw 6-32, Coolant Through, Grooving, Threading, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.