Zoro Homepage

Indexable Grooving and Parting Toolholder, E12S NER2, 10 in L, Carbide, Top Notch Insert Shape

  • Mfr # 920-000-331

  • Zoro # G9230627


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Top Notch
ANSI Code
E12S NER2
Min. Bore
1.120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-331
Zoro #
G9230627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.750"
Shank Dia.
3/4 in
Min. Bore Dia.
1.1200 in

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
Carbide
Insert Shape
Top Notch
ANSI Code
E12S NER2
Min. Bore
1.120"
Inscribed Circle
1/4"
ANSI Number
E12S NER2
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
For Use With
NG 2R
Rake
Neutral
Type
Turning
Style
Coolant-Thru
Mounting Style
Top Notch Clamp
Cutting Edge Type
-3 Degrees
Cutting Direction
Right Hand
Insert Holding Type
Clamp
Compatible Hardware
Clamp CM-75;Clamp Screw 6-32
Coolant Fed
Coolant Through
Cutting Application
Grooving, Threading
Insert Style
NG 2L
Center to Cutting Tip
9/16 in
Shank Shape
Round
Cutting Location
Internal

Description

Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 10 in, E12S NER2, 9/16 in, Clamp CM-75;Clamp Screw 6-32, Coolant Through, Grooving, Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.