Indexable Grooving and Parting Toolholder, S08M NEL2, 6 in L, High Speed Steel

  • Mfr # 957-000-272

  • Zoro # G9235195


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S08M NEL2
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-272
Zoro #
G9235195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Shank Dia.
1/2 in
Min. Bore Dia.
0.7300 in

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S08M NEL2
Cutting Edge Type
-3 Degrees
Type
Turning
Mounting Style
Top Notch Clamp
Lead Angle
-3 Degrees
For Use With
NG 2R
Style
Solid
ANSI Number
S08M NEL2
Left/Right Hand
Left Hand
Rake
Neutral
Min. Bore
0.730"
Inscribed Circle
1/4"
Cutting Direction
Left Hand
Insert Holding Type
Clamp
Center to Cutting Tip
7/16 in
Cutting Application
Grooving, Threading
Insert Style
NG
Coolant Fed
Non-Coolant Through
Compatible Hardware
Clamp CM-146;Clamp Screw 6-32
Shank Shape
Round
Cutting Location
Internal

Description

Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 6 in, S08M NEL2, 7/16 in, Clamp CM-146;Clamp Screw 6-32, Non-Coolant Through, Grooving, Threading, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.