Indexable Grooving and Parting Toolholder, S08M NER2, 6 in L, High Speed Steel

  • Mfr # 957-000-273
  • Zoro # G9235204
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S08M NER2
Mounting Style
Top Notch Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-273
Zoro #
G9235204
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Shank Dia.
1/2 in
Min. Bore Dia.
0.7300 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S08M NER2
Mounting Style
Top Notch Clamp
Inscribed Circle
1/4"
Type
Turning
ANSI Number
S08M NER2
Min. Bore
0.730"
For Use With
NG 2L
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Style
Solid
Rake
Neutral
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Style
NG
Center to Cutting Tip
7/16 in
Insert Holding Type
Clamp
Coolant Fed
Non-Coolant Through
Cutting Application
Grooving, Threading
Compatible Hardware
Clamp CM-147;Clamp Screw 6-32
Shank Shape
Round
Cutting Location
Internal
Container Type
Solid
Compatible Product Type
NG 2L

Description

Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 6 in, S08M NER2, 7/16 in, Clamp CM-147;Clamp Screw 6-32, Non-Coolant Through, Grooving, Threading, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.