Shop ULTRA-DEX USA

Indexable Cutting Head Unit, MH40 MSKNR4-CFT, 1.8040 in L, Steel, Square Insert Shape

  • Mfr # 912-000-179
  • Zoro # G9234391

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.8040 in
Shank Material
Steel
Insert Shape
Square
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
912-000-179
Zoro #
G9234391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.8040 in
Bar Dia.
2.500"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
3.0300 in
Wire Rope Length
1.8040 in
Length
1.8040 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH40 MSKNR4-CFT
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Style
Chatter-Free
Rake
Negative
Mounting Style
Clamp And Lock Pin
Min. Bore
3.030"
For Use With
SNMG 432
Cutting Edge Type
15 Degrees
ANSI Number
MH40 MSKNR4-CFT
Lead Angle
15 Degrees
Type
Turning
Cutting Direction
Right Hand
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Cutting Application
Boring
Insert Style
SNMG
Center to Cutting Tip
1-17/32 in
Insert Inscribed Circle
1/2 in
Toolholder Style
MSKN
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
15 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Cutting Head Unit, MSKN, Right Hand, Center to Cutting Tip 1-17/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.