Indexable Grooving and Parting Toolholder, S12Q NER2, 7 in L, High Speed Steel

  • Mfr # 957-000-338
  • Zoro # G9235816
product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S12Q NER2
ANSI Number
S12Q NER2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-338
Zoro #
G9235816
UPC #
-
Country of Origin
United States
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S12Q NER2
ANSI Number
S12Q NER2
Type
Turning
Mounting Style
Top Notch Clamp
Cutting Edge Type
-3 Degrees
Min. Bore
1.120"
Rake
Neutral
Inscribed Circle
1/4"
For Use With
NG 2L
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Style
Solid
Cutting Direction
Right Hand
Cutting Application
Grooving, Threading
Coolant Fed
Non-Coolant Through
Insert Style
NG
Compatible Hardware
Clamp CM-75;Clamp Screw 6-32
Insert Holding Type
Clamp
Center to Cutting Tip
9/16 in
Shank Shape
Round
Cutting Location
Internal
Container Type
Solid
Compatible Product Type
NG 2L
Sensor Body Style
Solid

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Shank Dia.
3/4 in
Min. Bore Dia.
1.1200 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 7 in, S12Q NER2, 9/16 in, Clamp CM-75;Clamp Screw 6-32, Non-Coolant Through, Grooving, Threading, Right Hand

Ratings & reviews