Shop ULTRA-DEX USA

Indexable Grooving and Parting Toolholder, S12Q NEL2, 7 in L, High Speed Steel

  • Mfr # 957-000-337
  • Zoro # G9235807

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S12Q NEL2
Bar Dia.
0.750"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-337
Zoro #
G9235807
UPC #
-
Country of Origin
United States
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S12Q NEL2
ANSI Number
S12Q NEL2
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Mounting Style
Top Notch Clamp
Style
Solid
Rake
Neutral
Type
Turning
Min. Bore
1.120"
For Use With
NG 2R
Cutting Edge Type
-3 Degrees
Inscribed Circle
1/4"
Cutting Direction
Left Hand
Cutting Application
Grooving, Threading
Insert Holding Type
Clamp
Center to Cutting Tip
9/16 in
Insert Style
NG
Compatible Hardware
Clamp CM-74;Clamp Screw 6-32
Coolant Fed
Non-Coolant Through
Shank Shape
Round
Cutting Location
Internal
Compatible Product Type
NG 2R
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Shank Dia.
3/4 in
Min. Bore Dia.
1.1200 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 7 in, S12Q NEL2, 9/16 in, Clamp CM-74;Clamp Screw 6-32, Non-Coolant Through, Grooving, Threading, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.