Zoro Homepage

Indexable Profiling End Mill, 1-1/2", PHC

  • Mfr # 974-000-117

  • Zoro # G8344658


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.0600"
Insert Size
432
Shank Dia.
1-1/2"
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-117
Zoro #
G8344658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.0600"
Insert Size
432
Shank Dia.
1-1/2"
Insert Cutting Edge Length
12.70mm
Shank Length
4.40"
Shank Height
1-1/4"
Shank Width
1-1/4"
Head Length
1.6000"
Max. Cutting Dia.
1-1/2"
Min. Cutting Dia.
0.8460"

Description

Indexable Turning and Profiling Tool Holder, MCYNN, Insert Style CNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.