Zoro Homepage

Indexable Profiling End Mill, 32.00mm, PHC

  • Mfr # 974-000-306

  • Zoro # G8344999


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2"
Depth of Cut
1.00mm
Shank Dia.
3/4"
Insert Size
9.52mm
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-306
Zoro #
G8344999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Depth of Cut
1.00mm
Shank Dia.
3/4"
Insert Size
9.52mm
Shank Width
3/4"
Shank Height
3/4"
Shank Length
80.00mm

Details

Item
Indexable Thread Turning Tool Holder
Cutting Direction
Left Hand
Insert Shape
Square
Coolant Fed
Coolant Through
Insert Style
SDMT09
Cutting Application
Roughing
ANSI Code
PHC09R032SS32-3S
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles
Toolholder Style
PHC
Compatible Hardware
7808111, 7808150, 7808208
Number of Coolant Holes
3

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 3/4 In., Shank Height 3/4 In., Shank Dia. 3/4 In., Overall Length 4-1/2 In., Insert Shape Square

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.