Zoro Homepage

Indexable Profiling End Mill, 80.00mm, PRC

  • Mfr # 974-000-023

  • Zoro # G415546091


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Depth of Cut
0.1250"
Rake
Negative
Insert Style
WNMG
Number of Coolant Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-000-023
Zoro #
G415546091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Depth of Cut
0.1250"
Min. Cutting Dia.
64.00mm
Head Length
1.6000"
Insert Size
432
Shank Length
4.40"
Shank Height
1.0000"
Max. Cutting Dia.
80.00mm
Shank Width
1.0000"

Description

Indexable Turning and Profiling Tool Holder, DWLNR, Insert Style WNMG, Overall Length 6 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.