Indexable Thread Cutting Unit Head, MH16 LSEL3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-001

  • Zoro # G9232632


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 LSEL3-CFT
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-001
Zoro #
G9232632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.000"
Insert Size
3
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 LSEL3-CFT
Rake
Neutral
Style
Chatter-Free
Cutting Edge Type
0 Degrees
Left/Right Hand
Left Hand
Min. Bore
1.200"
ANSI Number
MH16 LSEL3-CFT
Type
Turning
Lead Angle
0 Degrees
Inscribed Circle
3/8"
For Use With
3IL
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Cutting Application
Laydown Threading and Grooving
Insert Style
IL
Toolholder Style
LSEL
Center to Cutting Tip
0.6500"
Compatible Hardware
3IL Insert, SA3T Insert Screw, SY3T Anvil Screw, YE3 Anvil

Description

Overall Length 1-5/8 in, Left Hand, Insert Holding Type Screw, Insert Inscribed Circle 3/8 in, Min. Bore Dia. 1.2000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.