Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Cutting Unit Head, MH16 LSER3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-002

  • Zoro # G9232641


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 LSER3-CFT
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-002
Zoro #
G9232641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.000"
Insert Size
3
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 LSER3-CFT
Style
Chatter-Free
Lead Angle
0 Degrees
Rake
Neutral
Inscribed Circle
3/8"
Min. Bore
1.200"
Mounting Style
Screw Lock
For Use With
3IR
Cutting Edge Type
0 Degrees
ANSI Number
MH16 LSER3-CFT
Type
Turning
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw
Toolholder Style
LSER
Center to Cutting Tip
0.6500"
Coolant Fed
Coolant Through
Compatible Hardware
3IR Insert, SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil
Number of Coolant Holes
1
Insert Style
IR
Cutting Application
Laydown Threading and Grooving

Description

Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 3/8 in, Min. Bore Dia. 1.2000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.