Zoro Homepage

Indexable Thread Cutting Unit Head, MH24 LSEL3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-049

  • Zoro # G9233113


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSEL3-CFT
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-049
Zoro #
G9233113
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Size
3
Min. Bore Dia.
1.6500 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSEL3-CFT
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
Rake
Positive
Type
Turning
Lead Angle
0 Degrees
Style
Chatter-Free
Cutting Edge Type
0 Degrees
Min. Bore
1.650"
ANSI Number
MH24 LSEL3-CFT
Mounting Style
Screw Lock
For Use With
3IL
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw
Compatible Hardware
3IR Insert, SA3T Insert Screw, SY3T Anvil Screw, YE3 Anvil
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Toolholder Style
LSEL
Insert Style
IR
Cutting Application
Laydown Threading and Grooving
Center to Cutting Tip
0.9000"

Description

Overall Length 1-5/8 in, Left Hand, Insert Holding Type Screw, Insert Inscribed Circle 3/8 in, Min. Bore Dia. 1.6500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.