Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Cutting Unit Head, MH24 LSER3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-051

  • Zoro # G9233131


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSER3-CFT
ANSI Number
MH24 LSER3-CFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-051
Zoro #
G9233131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Size
4
Min. Bore Dia.
1.6500 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSER3-CFT
ANSI Number
MH24 LSER3-CFT
Rake
Positive
Mounting Style
Screw Lock
Min. Bore
1.650"
Left/Right Hand
Right Hand
For Use With
3IR
Type
Turning
Style
Chatter-Free
Lead Angle
0 Degrees
Inscribed Circle
3/8"
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Insert Holding Type
Screw
Insert Inscribed Circle
3/8 in
Compatible Hardware
4IL Insert, SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil
Toolholder Style
LSER
Insert Style
IL
Cutting Application
Laydown Threading and Grooving
Center to Cutting Tip
0.9000"
Coolant Fed
Coolant Through
Number of Coolant Holes
1

Description

Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 3/8 in, Min. Bore Dia. 1.6500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.