Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Cutting Unit Head, MH24 LSER4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-052

  • Zoro # G9233147


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSER4-CFT
Inscribed Circle
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-052
Zoro #
G9233147
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Size
4
Min. Bore Dia.
1.7820 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSER4-CFT
Inscribed Circle
1/2"
For Use With
4IR
Rake
Positive
Min. Bore
1.782"
Cutting Edge Type
0 Degrees
Lead Angle
0 Degrees
ANSI Number
MH24 LSER4-CFT
Mounting Style
Screw Lock
Type
Turning
Style
Chatter-Free
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Inscribed Circle
1/2 in
Insert Holding Type
Screw
Compatible Hardware
4IR Insert, SA4T Insert Screw, SY4T Anvil Screw, YI4 Anvil
Center to Cutting Tip
0.9780"
Insert Style
IR
Toolholder Style
LSER
Cutting Application
Laydown Threading and Grooving
Number of Coolant Holes
1
Coolant Fed
Coolant Through

Description

Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 1/2 in, Min. Bore Dia. 1.7820 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.