Indexable Thread Cutting Unit Head, MH28 LSEL4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-084

  • Zoro # G9233481


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-084
Zoro #
G9233481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Size
4
Min. Bore Dia.
2.0200 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH28 LSEL4-CFT
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Style
Chatter-Free
Min. Bore
2.020"
Lead Angle
0 Degrees
Inscribed Circle
1/2"
For Use With
4IL
Cutting Edge Type
0 Degrees
Rake
Positive
ANSI Number
MH28 LSEL4-CFT
Type
Turning
Cutting Direction
Left Hand
Insert Holding Type
Screw
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
1.0900"
Insert Style
IR
Toolholder Style
LSEL
Cutting Application
Laydown Threading and Grooving
Compatible Hardware
4IR Insert, SA4T Insert Screw, SY4T Anvil Screw, YE4 Anvil

Description

Overall Length 1-5/8 in, Left Hand, Insert Holding Type Screw, Insert Inscribed Circle 1/2 in, Min. Bore Dia. 2.0200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.