Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Cutting Unit Head, MH28 LSER3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-085

  • Zoro # G9233497


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
Style
Chatter-Free
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-085
Zoro #
G9233497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Size
4
Min. Bore Dia.
2.0200 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH28 LSER3-CFT
Style
Chatter-Free
Mounting Style
Screw Lock
Cutting Edge Type
0 Degrees
Inscribed Circle
3/8"
Lead Angle
0 Degrees
Type
Turning
Rake
Positive
Min. Bore
2.020"
ANSI Number
MH28 LSER3-CFT
Left/Right Hand
Right Hand
For Use With
3IR
Cutting Direction
Right Hand
Insert Holding Type
Screw
Insert Inscribed Circle
3/8 in
Toolholder Style
LSER
Center to Cutting Tip
1.0900"
Insert Style
IR
Cutting Application
Laydown Threading and Grooving
Coolant Fed
Coolant Through
Compatible Hardware
4IR Insert, SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil
Number of Coolant Holes
1

Description

Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 3/8 in, Min. Bore Dia. 2.0200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.