Indexable Thread Cutting Unit Head, MH28 LSER4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-086

  • Zoro # G9233506


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
For Use With
4IR
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-086
Zoro #
G9233506
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Size
4
Min. Bore Dia.
2.0200 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH28 LSER4-CFT
For Use With
4IR
Rake
Positive
Type
Turning
Lead Angle
0 Degrees
ANSI Number
MH28 LSER4-CFT
Min. Bore
2.020"
Style
Chatter-Free
Inscribed Circle
1/2"
Cutting Edge Type
0 Degrees
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Holding Type
Screw
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
1
Toolholder Style
LSER
Cutting Application
Laydown Threading and Grooving
Coolant Fed
Coolant Through
Center to Cutting Tip
1.0900"
Compatible Hardware
4IR Insert, SA4T Insert Screw, SY4T Anvil Screw, YI4 Anvil
Insert Style
IR

Description

Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 1/2 in, Min. Bore Dia. 2.0200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.