Indexable Thread Cutting Unit Head, MH32 LSEL3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-119

  • Zoro # G9233813


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
Type
Turning
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-119
Zoro #
G9233813
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Size
4
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 LSEL3-CFT
Type
Turning
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
For Use With
3IL
Cutting Edge Type
0 Degrees
Lead Angle
0 Degrees
ANSI Number
MH32 LSEL3-CFT
Style
Chatter-Free
Inscribed Circle
3/8"
Rake
Positive
Min. Bore
2.400"
Cutting Direction
Left Hand
Insert Holding Type
Screw
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Toolholder Style
LSEL
Number of Coolant Holes
1
Center to Cutting Tip
1.2810"
Cutting Application
Laydown Threading and Grooving
Compatible Hardware
4IR Insert, SA3T Insert Screw, SY3T Anvil Screw, YE3 Anvil
Insert Style
IR

Description

Overall Length 1-5/8 in, Left Hand, Insert Holding Type Screw, Insert Inscribed Circle 3/8 in, Min. Bore Dia. 2.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.