Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Cutting Unit Head, MH32 LSER4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-123

  • Zoro # G9233856


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
Bar Dia.
1.750"
ANSI Number
MH32 LSER4-CFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-123
Zoro #
G9233856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Size
5
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 LSER4-CFT
ANSI Number
MH32 LSER4-CFT
Left/Right Hand
Right Hand
Inscribed Circle
1/2"
Style
Chatter-Free
For Use With
4IR
Mounting Style
Screw Lock
Type
Turning
Cutting Edge Type
0 Degrees
Min. Bore
2.400"
Rake
Positive
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Insert Inscribed Circle
1/2 in
Insert Holding Type
Screw
Cutting Application
Laydown Threading and Grooving
Center to Cutting Tip
1.2810"
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Toolholder Style
LSER
Compatible Hardware
5IL Insert, SA4T Insert Screw, SY4T Anvil Screw, YI4 Anvil
Insert Style
IL

Description

Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 1/2 in, Min. Bore Dia. 2.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.