Zoro Homepage

Indexable Thread Cutting Unit Head, MH32 LSER5-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-124

  • Zoro # G9233865


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
Bar Dia.
1.750"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-124
Zoro #
G9233865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Size
5
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 LSER5-CFT
Mounting Style
Screw Lock
Min. Bore
2.400"
Rake
Positive
Left/Right Hand
Right Hand
Inscribed Circle
5/8"
Type
Turning
Lead Angle
0 Degrees
Style
Chatter-Free
ANSI Number
MH32 LSER5-CFT
For Use With
5IR
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Insert Inscribed Circle
5/8 in
Insert Holding Type
Screw
Insert Style
IR
Cutting Application
Laydown Threading and Grooving
Coolant Fed
Coolant Through
Toolholder Style
LSER
Compatible Hardware
5IR Insert, SA5T Insert Screw, SY5T Anvil Screw, YI5 Anvil
Center to Cutting Tip
1.2810"
Number of Coolant Holes
1

Description

Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 5/8 in, Min. Bore Dia. 2.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.