Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, A08M LSER2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-046

  • Zoro # G9226996


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A08M LSER2
Bar Dia.
0.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-046
Zoro #
G9226996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Shank Dia.
1/2 in
Min. Bore Dia.
0.5880 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A08M LSER2
Left/Right Hand
Right Hand
Cutting Edge Type
0 Degrees
Inscribed Circle
1/4"
Style
Solid, Coolant-Thru
Min. Bore
0.570"
Type
Turning
Lead Angle
0 Degrees
Rake
Positive
Mounting Style
Screw Lock
For Use With
2IR
ANSI Number
A08M LSER2
Cutting Direction
Right Hand
Insert Style
2IR
Cutting Application
Laydown Threading
Insert Inscribed Circle
1/4 in
Compatible Hardware
SR34505 Insert Screw
Insert Holding Type
Screw On
ISO Number
A08M LSER2
Coolant Fed
Coolant Through
Center to Cutting Tip
0.3080 in
Number of Coolant Holes
1

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 6 in, A08M LSER2, 0.3080 in, SR34505 Insert Screw, Coolant Through, Laydown Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.