Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, A10Q LSER2, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-082

  • Zoro # G9227321


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10Q LSER2
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-082
Zoro #
G9227321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Shank Dia.
5/8 in
Min. Bore Dia.
0.7210 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10Q LSER2
Inscribed Circle
1/4"
Rake
Positive
Left/Right Hand
Right Hand
ANSI Number
A10Q LSER2
Style
Solid, Coolant-Thru
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
Min. Bore
0.706"
For Use With
2IR
Type
Turning
Mounting Style
Screw Lock
Cutting Direction
Right Hand
ISO Number
A10Q LSER2
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Center to Cutting Tip
0.3710 in
Compatible Hardware
SR34505 Insert Screw
Insert Holding Type
Screw On
Cutting Application
Laydown Threading
Insert Style
2IR
Number of Coolant Holes
1

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 7 in, A10Q LSER2, 0.3710 in, SR34505 Insert Screw, Coolant Through, Laydown Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.