Indexable Thread Turning Tool Holder, A16R LSER3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-132

  • Zoro # G9227827


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16R LSER3
Cutting Edge Type
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-132
Zoro #
G9227827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Shank Dia.
1 in
Min. Bore Dia.
1.2100 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16R LSER3
Cutting Edge Type
0 Degrees
Rake
Positive
Type
Turning
ANSI Number
A16R LSER3
For Use With
3IR
Left/Right Hand
Right Hand
Style
Solid, Coolant-Thru
Inscribed Circle
3/8"
Min. Bore
1.210"
Mounting Style
Screw Lock
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Number of Coolant Holes
1
ISO Number
A16R LSER3
Coolant Fed
Coolant Through
Cutting Application
Laydown Threading
Insert Style
3IR
Compatible Hardware
SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil
Center to Cutting Tip
0.6500 in
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 8 in, A16R LSER3, 0.6500 in, SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil, Coolant Through, Laydown Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.