Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, D12S LSER3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 910-000-049

  • Zoro # G9229814


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
D12S LSER3
For Use With
3IR
Min. Bore
0.935"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-049
Zoro #
G9229814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.750"
Shank Dia.
3/4 in
Min. Bore Dia.
0.9350 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
D12S LSER3
For Use With
3IR
Min. Bore
0.935"
Cutting Edge Type
0 Degrees
Inscribed Circle
3/8"
Rake
Positive
Type
Turning
Style
Chatter-Free, Coolant-Thru
ANSI Number
D12S LSER3
Mounting Style
Screw Lock
Lead Angle
0 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
ISO Number
D12S LSER3
Center to Cutting Tip
0.5100 in
Insert Style
3IR
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Cutting Application
Laydown Threading
Compatible Hardware
MTS-35 Insert Screw

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 10 in, D12S LSER3, 0.5100 in, MTS-35 Insert Screw, Coolant Through, Laydown Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.