Zoro Homepage

Indexable Thread Turning Tool Holder, E08R LSEL2, 8 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-209

  • Zoro # G9674813


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08R LSEL2
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-209
Zoro #
G9674813
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Shank Dia.
1/2 in
Min. Bore Dia.
0.5880 in

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 8 in, E08R LSEL2, 0.3080 in, SR34505L Insert Screw, Coolant Through, Laydown Threading, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.