Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, E08R LSER2, 8 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-210

  • Zoro # G9674804


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08R LSER2
For Use With
2IR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-210
Zoro #
G9674804
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Shank Dia.
1/2 in
Min. Bore Dia.
0.5880 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08R LSER2
For Use With
2IR
ANSI Number
E08R LSER2
Left/Right Hand
Right Hand
Type
Turning
Inscribed Circle
1/4"
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
Rake
Positive
Style
Coolant-Thru
Mounting Style
Screw Lock
Min. Bore
0.570"
Cutting Direction
Right Hand
Center to Cutting Tip
0.3080 in
Compatible Hardware
SR34505L Insert Screw
Insert Holding Type
Screw On
Insert Style
2IR
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
ISO Number
E08R LSER2
Cutting Application
Laydown Threading

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 8 in, E08R LSER2, 0.3080 in, SR34505L Insert Screw, Coolant Through, Laydown Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.