Zoro Homepage

Indexable Thread Turning Tool Holder, E10Q LSEL2, 7 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-248

  • Zoro # G0050149


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E10Q LSEL2
ANSI Number
E10Q LSEL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-248
Zoro #
G0050149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Shank Dia.
5/8 in
Min. Bore Dia.
0.7210 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E10Q LSEL2
ANSI Number
E10Q LSEL2
Left/Right Hand
Left Hand
Min. Bore
0.706"
Style
Coolant-Thru
Inscribed Circle
1/4"
For Use With
2IL
Type
Turning
Cutting Edge Type
0 Degrees
Lead Angle
0 Degrees
Mounting Style
Screw Lock
Rake
Positive
Cutting Direction
Left Hand
Insert Style
2IL
Compatible Hardware
SR34505L Insert Screw
Center to Cutting Tip
0.3710 in
Cutting Application
Laydown Threading
Insert Holding Type
Screw On
ISO Number
E10Q LSEL2
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Number of Coolant Holes
1

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 7 in, E10Q LSEL2, 0.3710 in, SR34505L Insert Screw, Coolant Through, Laydown Threading, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.