Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, E12Q LSER3, 7 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-301

  • Zoro # G9674542


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E12Q LSER3
Cutting Edge Type
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-301
Zoro #
G9674542
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Shank Dia.
3/4 in
Min. Bore Dia.
0.9350 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E12Q LSER3
Cutting Edge Type
0 Degrees
Min. Bore
0.935"
Inscribed Circle
3/8"
ANSI Number
E12Q LSER3
Rake
Positive
Style
Coolant-Thru
Type
Turning
For Use With
3IR
Lead Angle
0 Degrees
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Center to Cutting Tip
0.5100 in
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in
Insert Style
3IR
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw
ISO Number
E12Q LSER3
Insert Holding Type
Screw On
Cutting Application
Laydown Threading

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 7 in, E12Q LSER3, 0.5100 in, MTS-35 Insert Screw, Coolant Through, Laydown Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.