Indexable Thread Turning Tool Holder, E12S LSEL3, 10 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-324
Zoro # G9230557
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E12S LSEL3
Mounting Style
Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-324
Zoro #
G9230557
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Bar Dia.
0.750"
Shank Dia.
3/4 in
Min. Bore Dia.
0.9350 in
Description
Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 10 in, E12S LSEL3, 0.5100 in, MTS-35 Insert Screw, Coolant Through, Laydown Threading, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.