Zoro Homepage

Indexable Thread Turning Tool Holder, E16T LSEL3, 12 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-381

  • Zoro # G9231126


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E16T LSEL3
Bar Dia.
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-381
Zoro #
G9231126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.000"
Shank Dia.
1 in
Min. Bore Dia.
1.2100 in

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 12 in, E16T LSEL3, 0.6500 in, SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil, Coolant Through, Laydown Threading, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.