Zoro Homepage

Parting and Grooving Insert, 3/8 in, 16JI, Carbide

  • Mfr # 913-000-014

  • Zoro # G9225255


product price: $25.99
/ea
Sold in multiples of 10 for $259.90

Key Features

Insert Style
16JI
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-014
Zoro #
G9225255
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Insert Seat Size
3
Width
0.156 in
Max. Grooving Width
0.0470 in
Depth of Cut
0.0700 in

Details

Item
Parting and Grooving Insert
Insert Style
16JI
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IR NG W.047
Hardened (H) Compatibility
No
Application
General Purpose
Style
Laydown
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
3IR NG W.047
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Coating
Tin
Mounting Style
Screw Lock
Cutting Direction
Right Hand
No. of Edges
3
For Use With
LSER3
Primary Material Application ISO Code
P
Manufacturer Grade
UD51
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Grooving
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Steel
ANSI Code
3IR NG W.047
Insert Holding Type
Screw

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0470 in, ANSI Code 3IR NG W.047

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.