Zoro Homepage

Parting and Grooving Insert, 3/8 in, 16JI, Carbide

  • Mfr # 913-000-015

  • Zoro # G9225264


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
16JI
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-015
Zoro #
G9225264
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Width
0.156 in
Insert Seat Size
3
Max. Grooving Width
0.0620 in
Depth of Cut
0.0800 in

Details

Item
Parting and Grooving Insert
Insert Style
16JI
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IR NG W.062
ANSI Number
3IR NG W.062
Application
General Purpose
Coating
Tin
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Style
Laydown
No. of Edges
3
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
LSER3
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw Lock
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Insert Holding Type
Screw
Secondary Material Application ISO Code
K, M, S
Material - Machining
Carbide
Manufacturer Grade
UD51
Cutting Application
Grooving
ANSI Code
3IR NG W.062
Primary Material Application ISO Code
P

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0620 in, ANSI Code 3IR NG W.062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.