Zoro Homepage

Parting and Grooving Insert, 3/8 in, 16JI, Carbide

  • Mfr # 913-000-016

  • Zoro # G9225273


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
16JI
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-016
Zoro #
G9225273
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Width
0.156 in
Insert Seat Size
3
Max. Grooving Width
0.0930 in
Depth of Cut
0.0700 in

Details

Item
Parting and Grooving Insert
Insert Style
16JI
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IR NG W.093
Application
General Purpose
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Style
Laydown
Hardened (H) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
LSER3
No. of Edges
3
ANSI Number
3IR NG W.093
Super Alloy (S) Compatibility
No
Cutting Application
Grooving
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, S
Manufacturer Grade
UD51
Material - Machining
Carbide
ANSI Code
3IR NG W.093
Primary Material Application ISO Code
P
Insert Holding Type
Screw

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0930 in, ANSI Code 3IR NG W.093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.