Parting and Grooving Insert, Top Notch, NG, 0.0050 in, Carbide

  • Mfr # 913-000-312

  • Zoro # G9225772


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
2
Grade
UD51
Corner Radius
0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-312
Zoro #
G9225772
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.0050 in
Insert Thickness
0.219"
Insert Seat Size
2
Width
0.031 in
Thickness
0.1500 in
Max. Grooving Width
0.0310 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-2R W.031
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Application
General Purpose
Coating
Tin
Stainless (M) Compatibility
Yes
Style
NG
Non Ferrous (N) Compatibility
No
ANSI Number
NG-2R W.031
For Use With
NEL2
Cutting Direction
Right Hand
No. of Edges
1
Mounting Style
Top Notch Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Cutting Application
Grooving
Hole Type
No Hole
ANSI Code
NG-2R W.031
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Insert Holding Type
Top Clamp
Manufacturer Grade
UD51
Clearance Angle
3 Degrees
Primary Material Application
Steel

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0310 in, ANSI Code NG-2R W.031, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.