Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Top Notch, NG, 0.0100 in, Carbide

  • Mfr # 913-000-314

  • Zoro # G9225797


product price: $41.99
/ea
Sold in multiples of 10 for $419.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
2
Grade
UD51
Corner Radius
0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-314
Zoro #
G9225797
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.0100 in
Insert Thickness
0.219"
Width
0.094 in
Insert Seat Size
2
Max. Grooving Width
0.0940 in
Thickness
0.1500 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-2R W.094
No. of Edges
1
Super Alloy (S) Compatibility
No
Mounting Style
Top Notch Clamp
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
NEL2
Style
NG
ANSI Number
NG-2R W.094
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Application
General Purpose
Coating
Tin
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Top Clamp
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Secondary Material Application ISO Code
K, M, S
Cutting Application
Grooving
Clearance Angle
3 Degrees
ANSI Code
NG-2R W.094
Hole Type
No Hole

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NG-2R W.094, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.