Parting and Grooving Insert, Top Notch, NG, 0.0100 in, Carbide

  • Mfr # 913-000-315

  • Zoro # G9225806


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
3
Grade
UD51
Corner Radius
0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-315
Zoro #
G9225806
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0100 in
Insert Seat Size
3
Insert Thickness
0.344"
Width
0.062 in
Thickness
0.1950 in
Max. Grooving Width
0.0620 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-3L W.062
No. of Edges
1
Steel (P) Compatibility
Yes
Application
General Purpose
Hardened (H) Compatibility
No
Style
NG
ANSI Number
NG-3L W.062
Super Alloy (S) Compatibility
No
Mounting Style
Top Notch Clamp
Cutting Direction
Left Hand
For Use With
NER3
Cast Iron (K) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Hole Type
No Hole
Cutting Application
Grooving
Material - Machining
Carbide
ANSI Code
NG-3L W.062
Insert Holding Type
Top Clamp
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
UD51
Clearance Angle
3 Degrees

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0620 in, ANSI Code NG-3L W.062, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.