Parting and Grooving Insert, Top Notch, NG, 0.0100 in, Carbide

  • Mfr # 913-000-317

  • Zoro # G9225824


product price: $40.79
/ea
Sold in multiples of 10 for $407.90

Key Features

Insert Shape
Top Notch
Insert Style
NG
Insert Size
3
Grade
UD51
Corner Radius
0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-317
Zoro #
G9225824
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0100 in
Width
0.125 in
Insert Seat Size
3
Insert Thickness
0.344"
Max. Grooving Width
1/8 in
Thickness
0.1950 in

Details

Item
Parting and Grooving Insert
Insert Shape
Top Notch
Insert Style
NG
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
NG-3L W.125
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
1
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
NER3
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Tin
Style
NG
ANSI Number
NG-3L W.125
Steel (P) Compatibility
Yes
Application
General Purpose
Mounting Style
Top Notch Clamp
Cutting Direction
Left Hand
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Grooving
Hole Type
No Hole
Primary Material Application ISO Code
P
Insert Holding Type
Top Clamp
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
NG-3L W.125
Manufacturer Grade
UD51
Clearance Angle
3 Degrees

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NG-3L W.125, Clearance Angle 3 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.